1 1/2 Cndt Outlet Body

Item #: 0804555

Cat #: LBH50

UPC: 782274519401

$ 948.32 EA
Company wide:
0 in stock
Documents & Guides
PullInchg Elbow, 1 1/2 Inch, 90°, Explosion-Proof, Malleable Iron.

Overview

PullInchg Elbow, 1 1/2 Inch, 90°, Explosion-Proof, Malleable Iron.
Also known as: 782274519401, LBH50, CROLBH50

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in