1 SS GRND BSHG INSULATED 150 C 4 TO 14 A

Item #: 0801874

Cat #: HGLS3

UPC: 784564113771

$ 15.94 EA
Company wide:
0 in stock
Documents & Guides
1 STAINLESS STEEL GROUND BUSHING INSULATED 150 C 4 TO 14 ALUMINUM LUG

Overview

1 STAINLESS STEEL GROUND BUSHING INSULATED 150 C 4 TO 14 ALUMINUM LUG
Also known as: 784564113771, HGLS3, CROHGLS3

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in