Sealing Fitting, Vertical/Horizontal, 1", Explosion-Proof, Iron

Item #: 0800711

Cat #: EYS316

UPC: 782274380308

$ 80.26 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, EYS Series, Vertical/Horizontal Mounting, 1 Inch, Explosion-Proof, Male/Female with Removable Male Steel Nipple, Iron Alloy, For Use with Rigid/IMC Conduit

Overview

Sealing Fitting, EYS Series, Vertical/Horizontal Mounting, 1 Inch, Explosion-Proof, Male/Female with Removable Male Steel Nipple, Iron Alloy, For Use with Rigid/IMC Conduit

EATON's Crouse-Hinds series is designed to the highest standard of safety and productivity to keep people safe and plants running reliably. The more demanding the environment, the likelier you are to find EATON products at the center of operations.

Also known as: 782274380308, EYS316, CROEYS316

Specifications

Diameter: 1 in
Material: Iron Alloy
Diameter: 1 in
Material: Iron Alloy