CC USFM HOLDER CC MIC+IND

Item #: 0799371

Cat #: USFMCCMI

UPC: 782001356835

Call for price
Company wide:
0 in stock
Documents & Guides
Mersen UltraSafe Fuse Modules (USFM) have a unique, compact design suited for use with 45mm wide IEC contactors. These modules also offer other features not found on other class CC and midget UltraSafe fuseholders such as an auxiliary contact option. When the auxiliary is wired to an adjacent contactor the load is dropped out by the contactor immediately once the fuse extractor handle is opened. Additionally, the fuse module features padlock capabilities, compact bus bars for line side terminations, and tool free removal from DIN rail. Yet the fuse modules still incorporate well known UltraSafe features such as IP20 protection, easy operating fuse extraction handles and an open fuse visual indication option. 600 Volts 30 Amps Class CC Module with aux contact and light indicator.

Overview

Mersen UltraSafe Fuse Modules (USFM) have a unique, compact design suited for use with 45mm wide IEC contactors. These modules also offer other features not found on other class CC and midget UltraSafe fuseholders such as an auxiliary contact option. When the auxiliary is wired to an adjacent contactor the load is dropped out by the contactor immediately once the fuse extractor handle is opened. Additionally, the fuse module features padlock capabilities, compact bus bars for line side terminations, and tool free removal from DIN rail. Yet the fuse modules still incorporate well known UltraSafe features such as IP20 protection, easy operating fuse extraction handles and an open fuse visual indication option. 600 Volts 30 Amps Class CC Module with aux contact and light indicator.
Also known as: 782001356835, USFMCCMI, FRZUSFMCCMI

Specifications

No Specifications Available