1 1/4 ST. ORANGE CORD GRIP 1.05 1.

Item #: 0794013

Cat #: CG125 1150

UPC: 784564001122

$ 42.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 1.05-1.15", Orange, Straight, Steel, 1-1/4"

Overview

Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 1.05-1.15", Orange, Straight, Steel, 1-1/4"

Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 784564001122, CG125 1150, CROCG1251150

Specifications

Diameter: 1 1/4 in
Material: Steel
Length: 18.500 in
Diameter Range: 1.050 - 1.150 in
Diameter: 1 1/4 in
Length: 18.500 in
Material: Steel
Diameter Range: 1.050 - 1.150 in