1 ST. GREY CORD GRIP .85 .95

Item #: 0794011

Cat #: CG100 950

UPC: 784564001078

$ 15.26 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.85-0.95", Gray, Straight, Steel, 1"

Overview

Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.85-0.95", Gray, Straight, Steel, 1"

Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 784564001078, CG100 950, CROCG100950

Specifications

Material: Steel
Material: Steel