
Portable Straight Cord Connector, 3/4 IN Trade, 0.55 to 0.65 IN Cab
Item #: 0794007
Cat #: CG75 650
UPC: 784564001009
$ 11.52 EA
Company wide:
1
in stock
Documents & Guides
Portable Straight Cord Connector, 3/4 IN Trade, 0.55 to 0.65 IN Cable Openings, Steel, Electro-Galvanized
Overview
Portable Straight Cord Connector, 3/4 IN Trade, 0.55 to 0.65 IN Cable Openings, Steel, Electro-Galvanized
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45? and 90? configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Also known as: 784564001009, CG75 650, CROCG75650
Specifications
| Diameter: | 3/4 in |
| Material: | Steel |
| Diameter: | 3/4 in |
| Material: | Steel |