1/2 ST. GREEN CORD GRIP .45 .56

Item #: 0794001

Cat #: CG50 560

UPC: 784564000941

$ 12.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.45-0.56", Green, Straight, Steel, 1/2"

Overview

Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.45-0.56", Green, Straight, Steel, 1/2"

Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 784564000941, CG50 560, CROCG50560

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.450 - 0.560 in
Diameter: 1/2 in
Diameter Range: 0.450 - 0.560 in
Material: Steel