
$ 3.45 EA
Company wide:
26
in stock
Documents & Guides
EMT Combination Coupling, Type: EMT Set Screw to Flex Conduit, Size: 1/2 to 3/8 Inch, Material: Zinc Die Cast
Overview
EMT Combination Coupling, Type: EMT Set Screw to Flex Conduit, Size: 1/2 to 3/8 Inch, Material: Zinc Die Cast
From EMT compression couplings and connectors to set screw and combination styles, plus right angle clamps, we offer a wide variety of EMT fittings built to meet the demands of every installation. Available in durable steel, malleable iron, and zinc die cast, our fittings are designed for dependable performance, with concrete-tight and raintight options to help you get the job done in challenging environments. Whatever the application, you can count on quality solutions that make every install quick, easy, and right the first time.
Also known as: 784564107800, 780DC, CRO780DC, Change over
Specifications
| Diameter: | 1/2 in, 3/8 in |
| Material: | Aluminum |
| Insulation: | Non-Insulated |
| Diameter: | 1/2 in, 3/8 in |
| Insulation: | Non-Insulated |
| Material: | Aluminum |