Midwest 154 Pole 1 1 2 Rigid Stainless Connect

Item #: 0793988

Cat #: 154P

UPC: 784564101549

$ 21.12 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series rigid/IMC set screw type connector, Rigid/IMC, Straight, Malleable iron, 1-1/2"

Overview

Eaton Crouse-Hinds series rigid/IMC set screw type connector, Rigid/IMC, Straight, Malleable iron, 1-1/2"

Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized malleable iron.

Also known as: 784564101549, 154P, CRO154P

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 1/2 in