Fuse, Amp-Trap®, 480VAC, 25A, Time-Delay, Class G, AG Series

Item #: 0792910

Cat #: AG25

UPC: 782001905163

Company wide:
0 in stock
Documents & Guides
Fuse, Amp-Trap®, 480 Volt AC, 25 Amp, Time-Delay, Class G, AG Series

Overview

Fuse, Amp-Trap®, 480 Volt AC, 25 Amp, Time-Delay, Class G, AG Series

The Mersen Amp-Trap AG fuse series is a complete line of UL Listed Class G fuses with time-delay (above 5A rating). Class G fuses are made in four physical sizes and provide branch-circuit protection for lighting, heating, and appliance circuits. 480 Volts 25 Amps AG series.

Also known as: 782001905163, AG25, FRZAG25

Specifications

Mounting: Clip
Interrupt Rating DC: 100 kA
Mounting: Clip
Interrupt Rating DC: 100 kA