CRO AR20412 ARKTITE RECPT200A 600V RECEPTICAL HOUSING

Item #: 0791697

Cat #: AR20412

UPC: 782274190730

$ 3567.32 EA
Company wide:
0 in stock
Documents & Guides
CRO AR20412 ARKTITE RECPT 200A 600V RECEPTICAL HOUSING

Overview

CRO AR20412 ARKTITE RECPT 200A 600V RECEPTICAL HOUSING
Also known as: 782274190730, AR20412, CROAR20412

Specifications

Type: Receptacle
Color: Metallic
Amps: 100
Material: Copper
Volts AC: 600
Type: Receptacle
Amps: 100
Volts AC: 600
Color: Metallic
Material: Copper