SC FUSE 150V 30A QS BLADE

Item #: 0789847

Cat #: A15QS30-4

UPC: 782001305437

Company wide:
0 in stock
A15QS Amp-trap Form 101 Semiconductor Protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 150VAC/DC.The A15QS product line's compact design is perfect for those applications that have limitations on available space. 150 Volts 30 Amps Type 4 connection.

Overview

A15QS Amp-trap Form 101 Semiconductor Protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 150VAC/DC.The A15QS product line's compact design is perfect for those applications that have limitations on available space. 150 Volts 30 Amps Type 4 connection.
Also known as: 782001305437, A15QS30-4, FRZA15QS304

Specifications

Volts AC: 150
Type: Fuse, Semi-Conductor
Amps: 30
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Volts AC: 150
Amps: 30
Interrupt Rating DC: 100 kA
Type: Fuse, Semi-Conductor
Mounting: Bolt On