EJB Junction Box, Bolt On Cover With Hinge, NEMA 7/9, Copper Free Aluminum

Item #: 0787920

Cat #: EJB161606

UPC: 782274017693

$ 11549.49 EA
Company wide:
0 in stock
EJB Junction Box, Bolt On Cover With Hinge, NEMA 7/9, 16 x 16 x 6 Inch, Copper Free Aluminum

Overview

EJB Junction Box, Bolt On Cover With Hinge, NEMA 7/9, 16 x 16 x 6 Inch, Copper Free Aluminum

Crouse-Hinds series EJB explosionproof enclosures are designed for hazardous locations to be used as a junction or pull box, to provide enclosures for slices and taps, and for housing terminal blocks, relays and other electrical devices. EJB enclosures are globally certified for use in worldwide applications. They are listed for Class I, Division 1 and Class II, Division 1 hazardous areas, and they also have IECEx and ATEX certifications.

Also known as: 782274017693, EJB161606, CROEJB161606

Specifications

Depth: 6 in
Width: 16 in
Length: 16 in
Depth: 6 in
Length: 16 in
Width: 16 in