BALL FLEX PEND HANG 3/4STEM 3/4CONDUIT

Item #: 0786606

Cat #: ALC22

UPC: 782274032412

$ 191.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series ALC flexible fixture hanger, 125 lb, 3/4" luminaire stem size, Feraloy iron alloy, Pendant mount, 3/4", Ball type

Overview

Eaton Crouse-Hinds series ALC flexible fixture hanger, 125 lb, 3/4" luminaire stem size, Feraloy iron alloy, Pendant mount, 3/4", Ball type

Crouse-Hinds series AL flexible fixture hangers function as both a conduit outlet box and a fixture hanger. Hubs are provided for threading the conduit directly into the hanger body. AL hangers are suitable for use in Class I, Division 2 areas with LED, HID, fluorescent and incandescent light fixtures.

Also known as: 782274032412, ALC22, CROALC22

Specifications

Mounting: Pendant
Material: Iron Alloy
Mounting: Pendant
Material: Iron Alloy