250V 2A 1 1/2x13/32 MID TD

Item #: 0785642

Cat #: TRM2

UPC: 782001743291

Company wide:
0 in stock
Documents & Guides
Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection)

Overview

Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection)
Also known as: 782001743291, TRM2, FRZTRM2

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 1 1/2 in
Amps: 2
Class: Midget