1-1/4X1/4 FUSE 250V 3A GDL

Item #: 0780951

Cat #: GDL3

UPC: 782001763305

Company wide:
0 in stock
Documents & Guides
250V Time Delay Glass 1/4" x 1 1/4" 250V Volts 3 amps GDL series.

Overview

250V Time Delay Glass 1/4" x 1 1/4" 250V Volts 3 amps GDL series.
Also known as: 782001763305, GDL3, FRZGDL3

Specifications

Material: Ceramic
Material: Ceramic