1-1/4X1/4 FUSE 250V 1A GDL

Item #: 0780479

Cat #: GDL1

UPC: 782001763206

Company wide:
0 in stock
Documents & Guides
250V Time Delay Glass 1/4" x 1 1/4" 250V Volts 1 amps GDL series.

Overview

250V Time Delay Glass 1/4" x 1 1/4" 250V Volts 1 amps GDL series.
Also known as: 782001763206, GDL1, FRZGDL1

Specifications

Material: Ceramic
Material: Ceramic