Fuse, Electronic/Glass, 1A, 250VAC, Time Delay, 5mm x 20mm, 100kAIC

Item #: 0780478

Cat #: GSC1

UPC: 782001765750

Company wide:
0 in stock
1 Amp, Fuse, Electronic/Glass, 250 Volt AC, Time Delay, 5 mm x 20 mm, 100 kAIC

Overview

1 Amp, Fuse, Electronic/Glass, 250 Volt AC, Time Delay, 5 mm x 20 mm, 100 kAIC
Also known as: 782001765750, GSC1, FRZGSC1

Specifications

Diameter: 5 mm
Amps: 1
Length: 20 mm
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 100 kA
Diameter: 5 mm
Length: 20 mm
Material: Glass
Mounting: Cartridge
Amps: 1
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating AC: 100 kA