Fuse, Electronic/Glass, 3A, 250VAC, Time Delay, 5mm x 20mm, 100kAIC

Item #: 0780477

Cat #: GSC3

UPC: 782001765804

Company wide:
0 in stock
Documents & Guides
3 Amp, Fuse, Electronic/Glass, 250 Volt AC, Time Delay, 5 mm x 20 mm, 100 kAIC

Overview

3 Amp, Fuse, Electronic/Glass, 250 Volt AC, Time Delay, 5 mm x 20 mm, 100 kAIC
Also known as: 782001765804, GSC3, FRZGSC3

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay, Slow Blow
Material: Glass
Amps: 3
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 100 kA
Diameter: 5 mm
Speed: Time Delay, Slow Blow
Amps: 3
Mounting: Cartridge
Length: 20 mm
Material: Glass
Volts AC: 250
Interrupt Rating AC: 100 kA