4 NPT MALE UNY UNION

Item #: 0778264

Cat #: UNY1005

UPC: 782274648804

$ 918.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Feraloy iron alloy, Group B rated, 4"

Overview

Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Feraloy iron alloy, Group B rated, 4"

Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90? change in direction to the conduit run, or when terminating at a box or fitting. Elbows are available with certifications for NEC Class I and II environments, as well as IEC Zone 1, 2, 21 and 22 applications.

Also known as: 782274648804, UNY1005, CROUNY1005

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in