EYS Conduit Sealing Fitting, 4", Male/Female, Vertical/Horizontal, Iron Alloy

Item #: 0778263

Cat #: EYS1016

UPC: 782274365046

$ 1642.05 EA
Company wide:
0 in stock
EYS Conduit Sealing Fitting, Explosionproof, 4 Inch NPT, Male/Female, Vertical/Horizontal, Iron Alloy

Overview

EYS Conduit Sealing Fitting, Explosionproof, 4 Inch NPT, Male/Female, Vertical/Horizontal, Iron Alloy

Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or pressure piling in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-free aluminum and stainless steel. EZS sealing fittings are designed for installation at any angle; the covers with opening for sealing compound can be properly positioned to accept the compound.

Also known as: 782274365046, EYS1016, CROEYS1016

Specifications

Mounting: Horizontal/Vertical
Gender: Female/Male
Diameter: 4 in
Material: Iron Alloy
Mounting: Horizontal/Vertical
Diameter: 4 in
Gender: Female/Male
Material: Iron Alloy