Fuse, Electronic/Glass, 5A, 125VAC, Time Delay, 5mm x 20mm, 10kAIC

Item #: 0778189

Cat #: GSC5

UPC: 782001765835

Company wide:
0 in stock
Documents & Guides
5 Amp, Fuse, Electronic/Glass, 125 Volt AC, Time Delay, 5 mm x 20 mm, 10 kAIC

Overview

5 Amp, Fuse, Electronic/Glass, 125 Volt AC, Time Delay, 5 mm x 20 mm, 10 kAIC
Also known as: 782001765835, GSC5, FRZGSC5

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Volts AC: 125
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 5
Material: Glass
Volts AC: 125
Length: 20 mm
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA