700v 600a Semicond Fuse

Item #: 0777242

Cat #: A70Q600-4

UPC: 782001141097

Company wide:
0 in stock
Documents & Guides
Ferraz A70q600-4 700v 600a Se

Overview

Ferraz A70q600-4 700v 600a Se
Also known as: 782001141097, A70Q600-4, FRZA70Q6004

Specifications

Amps: 600
Volts DC: 650
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: A70Q
Speed: Extreme Fast Acting
Amps: 600
Volts AC: 700
Interrupt Rating DC: 100 kA
Class: aR
Speed: Extreme Fast Acting
Volts DC: 650
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Family / Style: A70Q