Fixture Hangers

Item #: 0773343

Cat #: UNE2

UPC: 782274643304

$ 69.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series UNE flexible fixture hanger, Female, 125 lb, 3/4" luminaire stem size, Malleable iron, Pendant mount

Overview

Eaton Crouse-Hinds series UNE flexible fixture hanger, Female, 125 lb, 3/4" luminaire stem size, Malleable iron, Pendant mount

Crouse-Hinds series UNE, UNH and UNHC flexible luminaire hangers provide a simple, inexpensive and quick disconnect method for hanging pendant mount light fixtures. They permit free swing in any direction to prevent damage to the fixture stem, and the cushion style hangers provide additional protection from vibration to prolong lamp life. Certified for use in Class I, Division 2 hazardous areas.

Also known as: 782274643304, UNE2, CROUNE2

Specifications

Material: Malleable Iron
Mounting: Pendant
Type: Flexible Hanger
Material: Malleable Iron
Type: Flexible Hanger
Mounting: Pendant