Fuse, 63A, 700VAC, QS Style, Semi-Conductor, Ferrule

Item #: 0770943

Cat #: A70QS63-22F

UPC: 782001142117

Company wide:
0 in stock
Fuse, 63 Amp, 700 Volt AC, QS Style, Semi-Conductor, 22 x 58 mm, Ferrule

Overview

Fuse, 63 Amp, 700 Volt AC, QS Style, Semi-Conductor, 22 x 58 mm, Ferrule
Also known as: 782001142117, A70QS63-22F, FRZA70QS6322F

Specifications

Length: 58 mm
Volts AC: 690
Amps: 63
Diameter: 22 mm
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Type: French Cylindrical
Family / Style: A70QS
Length: 58 mm
Amps: 63
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Family / Style: A70QS
Volts AC: 690
Diameter: 22 mm
Interrupt Rating DC: 100 kA
Type: French Cylindrical