Fuse, Amp-Trap®, 300VAC, 160VDC, 100A, Fast-Acting, Class T, A3T Series  

Item #: 0770049

Cat #: A3T100

UPC: 782001890186

Company wide:
0 in stock
Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 100 Amp, Fast-Acting, Class T, A3T Series  

Overview

Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 100 Amp, Fast-Acting, Class T, A3T Series  

Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification. 300 Volts 100 amps.

Also known as: 782001890186, A3T100, FRZA3T100

Specifications

Mounting: Surface
Type: Top Roller, Operating Head
Mounting: Surface
Type: Top Roller, Operating Head