Fuse, Safety Puller, 303 Block, Class CC/Midget, Clear Polycarbonate

Item #: 0768011

Cat #: DFC3M

UPC: 782001664305

Company wide:
0 in stock
Documents & Guides
Fuse, Safety Puller, 303 Blocks, Class CC/Midget, Clear Polycarbonate

Overview

Fuse, Safety Puller, 303 Blocks, Class CC/Midget, Clear Polycarbonate
Also known as: 782001664305, DFC3M, FRZDFC3M

Specifications

Color: Clear
Material: Polycarbonate
Mounting: Snap On
Amps: 30
Class: G, CC, Midget
Type: Fuse Puller
Color: Clear
Mounting: Snap On
Class: G, CC, Midget
Material: Polycarbonate
Amps: 30
Type: Fuse Puller