10a 700v Ff Semicond Fuse

Item #: 0767795

Cat #: A70QS10-14F

UPC: 782001141981

Company wide:
0 in stock
Documents & Guides
A70qs10-14f 10a 700v F

Overview

A70qs10-14f 10a 700v F
Also known as: 782001141981, A70QS10-14F, FRZA70QS1014F

Specifications

Diameter: 14 mm
Volts AC: 690
Amps: 10
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Type: French Cylindrical
Family / Style: A70QS
Diameter: 14 mm
Amps: 10
Length: 51 mm
Interrupt Rating AC: 200 kA
Family / Style: A70QS
Volts AC: 690
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Type: French Cylindrical