1g Adjustable Mud Ring

Item #: 0767325

Cat #: AMR1

UPC: 662277011952

$ 7.72 EA
Company wide:
91 in stock
Documents & Guides
Crs-h Amr1 1g Adjustable Mud

Overview

Crs-h Amr1 1g Adjustable Mud

Cooper Crouse-Hinds 4 inch square device rings are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 662277011952, AMR1, CROAMR1

Specifications

Gangs: 1
Material: Steel
Depth: Adjustable, 3/4 - 1 1/2 in
Gangs: 1
Depth: Adjustable, 3/4 - 1 1/2 in
Material: Steel