Equipment Rack, Floor Mount, 4 Post, Open Frame, 84"H, 24"W, 45U

Item #: 0765216

Cat #: R4A19084B-3MU

UPC:

Company wide:
0 in stock
Documents & Guides
Open Frame Rack, 4 Post, Rack Mount Units: 45RMU, Mounting Hole Type: Square, Depth: 29", Nominal Height: 84", Weight Capacity: 2000 lbs, Material: Aluminum, Color: Black.

Overview

Open Frame Rack, 4 Post, Rack Mount Units: 45RMU, Mounting Hole Type: Square, Depth: 29", Nominal Height: 84", Weight Capacity: 2000 lbs, Material: Aluminum, Color: Black.
Also known as: R4A19084B-3MU, DAMR4A19084B3MU

Specifications

Type: Rack, Floor Mount
Color: Black
Mounting: Floor
Size: 45RMU
Type: Rack, Floor Mount
Mounting: Floor
Color: Black
Size: 45RMU