1 NPT AL 90 DEG MALE-FEMALE DIV 1 ELBOW
Item #: 0764310
Cat #: EL396 SA
UPC: 782274101156
$ 73.80 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series EL elbow, Male and female, Copper-free aluminum, 90°, 1"
Overview
Eaton Crouse-Hinds series EL elbow, Male and female, Copper-free aluminum, 90°, 1"
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fitting. Elbows are available with certifications for NEC Class I and II environments, as well as IEC Zone 1, 2, 21 and 22 applications.
Also known as: 782274101156, EL396 SA, CROEL396SA
Specifications
No Specifications Available