High-Speed Fuse 33 aR 690VAC 700A Striker Flush ends UNC threads

Item #: 0758794

Cat #: A300449

UPC: 782001243968

Call for price
Company wide:
0 in stock
Documents & Guides
Square Body High-Speed Fuse Protistor® Size 33 aR 690VAC IEC 700VAC UL 700A With Striker Flush ends UNC threads

Overview

Square Body High-Speed Fuse Protistor® Size 33 aR 690VAC IEC 700VAC UL 700A With Striker Flush ends UNC threads

The 690/700V Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles. The Protistor® have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. Fuses are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Also known as: 782001243968, A300449, FRZA300449

Specifications

No Specifications Available