CRS-H APJC105C 100A 4P 208Y/120V AR

Item #: 0757605

Cat #: APJC105C

UPC: 782274716985

Company wide:
0 in stock
Documents & Guides
CRO APJC105C PLUG 100A-5P

Overview

CRO APJC105C PLUG 100A-5P
Also known as: 782274716985, APJC105C, CROAPJC105C

Specifications

Color: Blue
Color: Blue