
Fuse, Amp-Trap 2000®, 600V AC/DC, 12A, Time-Delay, Class CC, ATDR Series
Item #: 0751030
Cat #: ATDR12
UPC: 782001901080
Company wide:
0
in stock
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 12 Amp, Time-Delay, Class CC, ATDR Series
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 12 Amp, Time-Delay, Class CC, ATDR Series
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
Also known as: 782001901080, ATDR12, FRZATDR12
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Amps: | 12 |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Length: | 1 1/2 in |
| Amps: | 12 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |