
Fuse, Amp-Trap 2000®, 600V AC/DC, 10A, Time-Delay, Class CC, ATDR Series
Item #: 0751029
Cat #: ATDR10
UPC: 782001901073
Company wide:
0
in stock
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 10 Amp, Time-Delay, Class CC, ATDR Series
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 10 Amp, Time-Delay, Class CC, ATDR Series
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads. 600 Volts 15 amps ATDR series.
Also known as: 782001901073, ATDR10, FRZATDR10
Specifications
| Diameter: | 13/32 in |
| Amps: | 10 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Class: | CC |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Amps: | 10 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |