High Speed Fuse Amp-Trap® A70P 700VAC 650VDC 800A Bolted Blade

Item #: 0748604

Cat #: A70P800-4

UPC: 782001947439

Company wide:
0 in stock
Documents & Guides
High Speed Fuse Amp-Trap® A70P 700VAC 650VDC 800A Bolted Blade

Overview

High Speed Fuse Amp-Trap® A70P 700VAC 650VDC 800A Bolted Blade

A70P Amp-Trap® Form 101 high speed fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.

Also known as: 782001947439, A70P800-4, FRZA70P8004

Specifications

Mounting: Bolt
Mounting: Bolt