Liquidtight Connector, 45°, 4", Malleable Iron

Item #: 0745335

Cat #: LT40045

UPC: 784564454003

Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 45°, 4 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 45°, 4 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit
Also known as: 784564454003, LT40045, CROLT40045

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in