15" LCD, Input BNC, VGA, Output BNC

Item #: 0745254

Cat #: LCDI-15

UPC:

Company wide:
0 in stock
Color CCTV LCD Monitor, 15" TFT LCD Monitor, Resolution: 1024 x 768, Contrast: 500:1, View Angle: 70° Horizontal, 50° Vertical, Inputs: (2)BNC, (1)VGA, Outputs: (2)BNC, Power Consumption: 30W, Includes: 12VDC Power Supply.

Overview

Color CCTV LCD Monitor, 15" TFT LCD Monitor, Resolution: 1024 x 768, Contrast: 500:1, View Angle: 70° Horizontal, 50° Vertical, Inputs: (2)BNC, (1)VGA, Outputs: (2)BNC, Power Consumption: 30W, Includes: 12VDC Power Supply.
Also known as: LCDI-15, OTILCDI15

Specifications

Type: Monitor, LCD
Size: 15 in
Type: Monitor, LCD
Size: 15 in