17" LCD, Input BNC, VGA, Output BNC

Item #: 0745252

Cat #: LCDI-17

UPC:

Company wide:
0 in stock
Color CCTV LCD Monitor, 17" TFT LCD Monitor, Resolution: 1280 x 1024, Contrast: 800:1, View Angle: 80°, Inputs: BNC, S-Video, VGA, RGB, Outputs: BNC, Power Consumption: 38W, Includes: 12VDC Power Supply.

Overview

Color CCTV LCD Monitor, 17" TFT LCD Monitor, Resolution: 1280 x 1024, Contrast: 800:1, View Angle: 80°, Inputs: BNC, S-Video, VGA, RGB, Outputs: BNC, Power Consumption: 38W, Includes: 12VDC Power Supply.
Also known as: LCDI-17, OTILCDI17

Specifications

Size: 17 in
Type: Monitor, LCD
Size: 17 in
Type: Monitor, LCD