19" LCD, Input BNC, VGA, Output BNC

Item #: 0745251

Cat #: LCDI-19S

UPC:

Company wide:
0 in stock
Color CCTV LCD Monitor, 19" TFT LCD Monitor, Resolution: 1280 x 1024, Contrast: 700:1, Inputs: BNC, VGA, Outputs: BNC, Power Consumption: 35W, Includes: 12VDC Power Supply.

Overview

Color CCTV LCD Monitor, 19" TFT LCD Monitor, Resolution: 1280 x 1024, Contrast: 700:1, Inputs: BNC, VGA, Outputs: BNC, Power Consumption: 35W, Includes: 12VDC Power Supply.
Also known as: LCDI-19S, OTILCDI19A

Specifications

Size: 19 in
Type: Monitor, LCD
Size: 19 in
Type: Monitor, LCD