
Call for price
Company wide:
0
in stock
Documents & Guides
Fuse, 50 Amp, 300 Volt AC, QS Style, Semi-Conductor, Bolt On, Blades
Overview
Fuse, 50 Amp, 300 Volt AC, QS Style, Semi-Conductor, Bolt On, Blades
Also known as: 605340286710, T230017, FRZT230017
Specifications
| Volts AC: | 300 |
| Type: | Fuse, Semi-Conductor |
| Amps: | 50 |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 200 kA |
| Volts AC: | 300 |
| Amps: | 50 |
| Interrupt Rating DC: | 200 kA |
| Type: | Fuse, Semi-Conductor |
| Mounting: | Bolt On |