1 Cndt Outlet Body

Item #: 0743394

Cat #: LBH30

UPC: 782274519258

$ 621.75 EA
Company wide:
0 in stock
Documents & Guides
PullInchg Elbow, 1 Inch, 90°, Explosion-Proof, Malleable Iron.

Overview

PullInchg Elbow, 1 Inch, 90°, Explosion-Proof, Malleable Iron.
Also known as: 782274519258, LBH30, CROLBH30

Specifications

Diameter: 1 in
Material: Iron Alloy
Diameter: 1 in
Material: Iron Alloy