Conduit Body Cover/Gasket, 2", Mark 9, Aluminum

Item #: 0741852

Cat #: 690G

UPC: 662276016064

$ 19.64 EA
Clearance
Price good while supplies last
Company wide:
28 in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: Screw-On, Size: 2 Inch, Mark 9, Aluminum, For Use With Aluminum Conduit Bodies

Overview

Conduit Body Cover with Neoprene Gasket, Type: Screw-On, Size: 2 Inch, Mark 9, Aluminum, For Use With Aluminum Conduit Bodies

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 662276016064, 690G, CRO690G

Specifications

Material: PVC Coated Aluminum
Hub Diameter: 2 in
Material: PVC Coated Aluminum
Hub Diameter: 2 in