
Conduit Body Cover/Gasket, Size: 1-1/2", Mark 9, Aluminum
Item #: 0741848
Cat #: 590G
UPC: 662276016057
$ 32.70 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: Screw-On, Size: 1-1/2 Inch, Mark 9, Aluminum, For Use With Aluminum Conduit Bodies
Overview
Conduit Body Cover with Neoprene Gasket, Type: Screw-On, Size: 1-1/2 Inch, Mark 9, Aluminum, For Use With Aluminum Conduit Bodies
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 662276016057, 590G, CRO590G
Specifications
| Material: | PVC Coated Aluminum |
| Hub Diameter: | 1 1/2 in |
| Material: | PVC Coated Aluminum |
| Hub Diameter: | 1 1/2 in |