Arktite Watertight Pin & Sleeve Receptacle Assembly W/ ARE Back Box

Item #: 0741727

Cat #: ARE3422

UPC: 782274034942

$ 878.46 EA
Company wide:
0 in stock
Documents & Guides
Arktite Watertight Pin & Sleeve Receptacle Assembly W/ ARE Back Box, 600 AC/250 DC, 30 A, 4 Pole, 4 Wires

Overview

Arktite Watertight Pin & Sleeve Receptacle Assembly W/ ARE Back Box, 600 AC/250 DC, 30 A, 4 Pole, 4 Wires

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274034942, ARE3422, CROARE3422

Specifications

Type: Receptacle
Color: Metallic
Amps: 30
Volts AC: 600
Type: Receptacle
Amps: 30
Color: Metallic
Volts AC: 600