Dust-Ignitionproof Explosionproof Raintight Watertight Conduit Junc

Item #: 0738345

Cat #: GUB03

UPC: 782274469904

$ 4069.66 EA
Company wide:
0 in stock
Documents & Guides
Dust-Ignitionproof Explosionproof Raintight Watertight Conduit Junction Box, Feraloy Iron Alloy

Overview

Dust-Ignitionproof Explosionproof Raintight Watertight Conduit Junction Box, Feraloy Iron Alloy

Crouse-Hinds series GUE and GUB explosionproof junction boxes are used in threaded rigid conduit systems in hazardous areas to function as a splice box, pull box or equipment and device enclosure, to house wiring, and are used indoors and outdoors.

Also known as: 782274469904, GUB03, CROGUB03

Specifications

Diameter: 3/4 in, 1 1/2 in, 1 in, 3 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in
Material: Iron Alloy, Aluminum
Diameter: 3/4 in, 1 1/2 in, 1 in, 3 in, 3 1/2 in, 2 in, 4 in, 2 1/2 in
Material: Iron Alloy, Aluminum