HAZLOC IRON JUNC BX THRD CVR 8X10X5 7/8

Item #: 0737536

Cat #: GUB02

UPC: 782274469805

$ 1695.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series GUB junction box, 7" cover opening, 8" x 10" x 5-7/8", Feraloy iron alloy

Overview

Eaton Crouse-Hinds series GUB junction box, 7" cover opening, 8" x 10" x 5-7/8", Feraloy iron alloy

Crouse-Hinds series GUE and GUB explosionproof junction boxes are used in threaded rigid conduit systems in hazardous areas to function as a splice box, pull box or equipment and device enclosure, to house wiring, and are used indoors and outdoors.

Also known as: 782274469805, GUB02, CROGUB02

Specifications

Diameter: 3/4 in, 1 1/2 in, 1 in, 2 in
Material: Iron Alloy, Aluminum
Diameter: 3/4 in, 1 1/2 in, 1 in, 2 in
Material: Iron Alloy, Aluminum