
Conduit Outlet Box, Type EAJT, (3) 1" Hubs, Iron Alloy
Item #: 0737350
Cat #: EAJT36
UPC: 782274943886
$ 195.57 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Type EAJT, (3) 1 Inch Hubs, Explosion-Proof, Dust-Ignitionproof, Cover Opening: 3-3/16 Inch, Iron Alloy, For Use With Rigid/IMC Conduit
Overview
Conduit Outlet Box, Type EAJT, (3) 1 Inch Hubs, Explosion-Proof, Dust-Ignitionproof, Cover Opening: 3-3/16 Inch, Iron Alloy, For Use With Rigid/IMC Conduit
EAJT conduit outlet boxes are installed within hazardous area conduit systems to protect conductors in threaded rigid conduit, act as pull and splice boxes, connect lengths of conduit, change conduit direction, provide access to conductors for maintenance and future system changes, act as mounting outlets for fixtures act as sealing fittings.
Also known as: 782274943886, EAJT36, CROEAJT36
Specifications
| Diameter: | 1 in |
| Material: | Iron Alloy, Aluminum |
| Number of Hubs: | 3 |
| Hub Diameter: | 1 1/4 in |
| Diameter: | 1 in |
| Number of Hubs: | 3 |
| Material: | Iron Alloy, Aluminum |
| Hub Diameter: | 1 1/4 in |