3/4 NPT T IRON ROUND BASE 3 3/16 CVR

Item #: 0736522

Cat #: EAJT26

UPC: 782274943879

$ 185.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet EAJ conduit outlet box with cover, 3-3/16" cover opening diameter, Feraloy iron alloy, T shape, 3/4"

Overview

Eaton Crouse-Hinds series Condulet EAJ conduit outlet box with cover, 3-3/16" cover opening diameter, Feraloy iron alloy, T shape, 3/4"

Crouse-Hinds series EAB and EAJ explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. EAB and EAJ outlet boxes are manufactured in five different hub configurations with mounting feet and 16 pitch cover threads. Available in 1/2", 3/4" and 1" trade sizes with a 3" diameter cover opening, EAB and EAJ outlet boxes are certified for Class I, Division 1, Groups A, B, C, D and Class II, Division 1, Groups E, F, G. The EAB series is also available with ATEX certifications for IEC applications.

Also known as: 782274943879, EAJT26, CROEAJT26

Specifications

Diameter: 3/4 in
Material: Iron Alloy, Aluminum
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 3/4 in
Hub Diameter: 1 in
Material: Iron Alloy, Aluminum
Number of Hubs: 3